O-Z/GEDNEY #TC-518

EMT Conduit Coupling, 3 in. Trade, Die-Cast Zinc, Set-Screw Installation

SKU: 68785510518
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: EMT-Thinwall Coupling
Material: Die Cast Zinc
Installation: Set-Screw
Trade Size: 3 in.
Application: Concrete-Tight
Description
Conduit Couplings: Type - EMT-Thinwall Coupling; Material - Die-Cast Zinc; Installation - Set-Screw; Trade Size - in - 3"; Application - Concrete-Tight