Menu Search
Conduit Couplings EMT Conduit Coupling, 2 in. Trade, Die-Cast Zinc, Compression Installation

O-Z/GEDNEY #TC-616

EMT Conduit Coupling, 2 in. Trade, Die-Cast Zinc, Compression Installation

SKU #68785510616
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: EMT-Thinwall Coupling
Material: Die Cast Zinc
Installation: Compression
Trade Size: 2 in.
Application: Concrete-Tight

Conduit Couplings: Type - EMT-Thinwall Coupling; Material - Die-Cast Zinc; Installation - Compression; Trade Size - in - 2"; Application - Concrete-Tight