Menu Search
Conduit Couplings Coupling, EMT-Thinwall; Steel; Compression; 1/2 in.

O-Z/GEDNEY #6050SR

Coupling, EMT-Thinwall; Steel; Compression; 1/2 in.

SKU #68785520077
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: EMT-Thinwall Coupling
Material: Steel
Installation: Compression
Trade Size: 1/2 in.
Application: Rain-tight

Additional Info: Includes Silicone Rubber Internal Sealing Rings