Menu Search
Conduit Couplings Coupling, EMT Conduit; Galvanized Steel; Compression; 1/2 in.

O-Z/GEDNEY #6050GSR

Coupling, EMT Conduit; Galvanized Steel; Compression; 1/2 in.

SKU #68785587657
Manufacturer Series: ETP 6000GSR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: EMT Conduit Coupling
Material: Zinc Electroplated Steel
Installation: Compression
Trade Size: 1/2 in.
Application: Rain-tight

Additional Info: Dimension: 1.10 in. Dia x 1.80 in. L, NEMA Rating: NEMA FB-1