Menu Search
Conduit Couplings Coupling, EMT Conduit; Compression; 1-1/2 in.

O-Z/GEDNEY #6150GSR

Coupling, EMT Conduit; Compression; 1-1/2 in.

SKU #68785587661
Manufacturer Series: ETP 6000GSR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: EMT Conduit Coupling
Material: Zinc Electroplated Steel
Installation: Compression
Trade Size: 1-1/2 in.
Application: Rain-tight

Additional Info: Dimension: 2.31 in. Dia x 2.50 in. L, NEMA Rating: NEMA FB-1