MIDWEST ELECTRIC #465

EMT-Thinwall Coupling Steel 2"

SKU: 78456410465
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: EMT-Thinwall Coupling
Material: Steel
Installation: Set-Screw
Trade Size: 2 in.
Application: Concrete-Tight
Description
Conduit Couplings: Type - EMT-Thinwall Coupling; Material - Steel; Installation - Set-Screw; Trade Size - in - 2"; Application - Concrete-Tight