Menu Search
Conduit Couplings Coupling, Rigid Conduit; Malleable Iron; 5 in.
MIDWEST ELECTRIC #188

Coupling, Rigid Conduit; Malleable Iron; 5 in.

SKU # 78456410188
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Rigid Conduit Coupling
Material: Malleable Iron
Installation: Threaded 3-Piece
Trade Size: 5 in.
Application: Concrete-Tight

Additional Info: Finish: Zinc-Plated