Menu Search
EATON CROUSE-HINDS SERIES #660SUS

Coupling, EMT-Thinwall; Steel; Compression; 1/2 in.

SKU # 66227702725
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: EMT-Thinwall Coupling
Material: Steel
Installation: Compression
Trade Size: 1/2 in.
Application: Concrete-Tight