Menu Search

CONDUIT PRODUCTS #3-IN-CPLG-40MIL

Rigid Conduit Steel, PVC 40mil Coated 3

SKU: 98004007048
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rigid Conduit
Material: Steel, PVC 40mil Coated
Trade Size: 3 in.
Description
Conduit Couplings: Type - Rigid Conduit; Material - Steel, PVC 40mil Coated; Trade Size - in - 3