Menu Search
Search
CALPIPE INDUSTRIES #S60500CP00

Calbrite™ Coupling, Rigid Conduit; Threaded; 1/2 in.

SKU # 84765600166
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 1/2 in.
Type: Rigid Conduit
Material: Stainless Steel
Installation: Threaded

Additional Info: Length: 1.63 in., Diameter: 1.00 in. OD x 0.77 in. ID, Wall Thickness: 0.11 in.