BRIDGEPORT FITTINGS #269-DC

EMT-Thinwall Coupling Die-Cast Zinc 4"

SKU: 78174709269
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: EMT-Thinwall Coupling
Material: Die Cast Zinc
Installation: Compression
Trade Size: 4 in.
Application: Rain-tight
Description
Conduit Couplings: Type - EMT-Thinwall Coupling; Material - Die-Cast Zinc; Installation - Compression; Trade Size - in - 4"; Application - Rain-Tight