Menu Search
Conduit Couplings EMT Conduit Coupling, 2-1/2 in. Trade, Die-Cast Zinc, Compression Installation

ARLINGTON INDUSTRIES #836RT

EMT Conduit Coupling, 2-1/2 in. Trade, Die-Cast Zinc, Compression Installation

SKU #01899700865
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: EMT-Thinwall Coupling
Material: Die Cast Zinc
Installation: Compression
Trade Size: 2-1/2 in.
Application: Rain-tight

Conduit Couplings: Type - EMT-Thinwall Coupling; Material - Die-Cast Zinc; Installation - Compression; Trade Size - in - 2-1/2"; Application - Rain-Tight; Additional Information - Listed for: Steel and Aluminim EMT, IMC and Rigid Conduit

Additional Info: Listed for: Steel and Aluminim EMT, IMC and Rigid Conduit