Menu Search
Conduit Couplings Coupling, EMT-Thinwall; Die Cast Zinc; 3-1/2 in.

ARLINGTON INDUSTRIES #838

Coupling, EMT-Thinwall; Die Cast Zinc; 3-1/2 in.

SKU #01899700838
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: EMT-Thinwall Coupling
Material: Die Cast Zinc
Installation: Compression
Trade Size: 3-1/2 in.
Application: Concrete-Tight

Additional Info: Also Approved for Rigid or IMC Conduit