Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Rigid Conduit and IMC Coupling Steel 1"

SKU: 78138112116
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Rigid Conduit and IMC Coupling
Material: Steel
Installation: Set-Screw
Trade Size: 1 in.
Application: Concrete-Tight
Conduit Couplings: Type - Rigid Conduit and IMC Coupling; Material - Steel; Installation - Set-Screw; Trade Size - in - 1"; Application - Concrete-Tight