TOPAZ ELECTRIC CORP #637S

EMT-Thinwall Connector, 2-1/2 in, Steel

SKU: 75133823060
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: EMT-Thinwall Connector
Trade Size: 2-1/2 in.
Installation: Set-Screw
Material: Steel
Throat: Non-insulated
Application: Concrete-Tight
Description
Conduit Connectors: Type - EMT-Thinwall Connector; Trade Size - 2-1/2 in; Installation - Set-Screw; Material - Steel; Throat - Non-insulated; Trade Size - in - 2-1/2"; Application - Concrete-tight; Additional Information - Concrete-tight When Taped. Also Approved for Rigid or IMC Conduit
Additional Info: Concrete-tight When Taped. Also Approved for Rigid or IMC Conduit