Menu Search
Conduit Connectors Connector, EMT-Thinwall; Steel; Set-Screw; 1-1/2 in.

TOPAZ ELECTRIC CORP #635S

Connector, EMT-Thinwall; Steel; Set-Screw; 1-1/2 in.

SKU #75133823040
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: EMT-Thinwall Connector
Trade Size: 1-1/2 in.
Installation: Set-Screw
Material: Steel
Throat: Non-insulated
Application: Concrete-Tight

Additional Info: Concrete-tight When Taped