TOPAZ ELECTRIC CORP #150

AC, MC and Flex Conduit Connector, 3/8 (1/2KO), Die-Cast Zinc

SKU: 75133810990
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: AC
Trade Size: 3/8 in. (1/2KO)
Cable Openings: Single
Installation: Clamp
Material: Die Cast Zinc
Throat: Non-Insulated
Angle: Straight
OD Min: 0.58 in.
OD Max: 0.61 in.
Description
Conduit Connectors: Type - AC, MC and Flex Conduit Connector; Trade Size - 3/8 (1/2KO); Cable Openings - Single; Installation - Clamp, Squeeze; Material - Die-Cast Zinc; Throat - Non-Insulated; Angle - Straight; Trade Size - in - 3/8 (1/2KO); OD Min - in - 0.58; OD Max - in - 0.61