AC, MC and Flex Conduit Connector, 2, Die-Cast Zinc

SKU: 75133810400
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: AC
Trade Size: 2 in.
Cable Openings: Single
Installation: Clamp
Material: Die Cast Zinc
Throat: Non-Insulated
Angle: 90 deg
OD Min: 1.54 in.
OD Max: 2.54 in.
Conduit Connectors: Type - AC, MC and Flex Conduit Connector; Trade Size - 2; Cable Openings - Single; Installation - Clamp, 2-Screw; Material - Die-Cast Zinc; Throat - Non-Insulated; Angle - 90-Degree; Trade Size - in - 2; OD Min - in - 1.54; OD Max - in - 2.54