Menu Search

TOPAZ ELECTRIC CORP #151

AC, MC and Flex Conduit Connector, 1/2, Die-Cast Zinc

SKU: 75133811000
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Specifications
Type: AC
Trade Size: 1/2 in.
Cable Openings: Single
Installation: Clamp
Material: Die Cast Zinc
Throat: Non-Insulated
Angle: Straight
OD Min: 0.74 in.
OD Max: 0.95 in.
Description
Conduit Connectors: Type - AC, MC and Flex Conduit Connector; Trade Size - 1/2; Cable Openings - Single; Installation - Clamp, Squeeze; Material - Die-Cast Zinc; Throat - Non-Insulated; Angle - Straight; Trade Size - in - 1/2; OD Min - in - 0.74; OD Max - in - 0.95