Menu Search

THOMAS & BETTS #3122

Tite-Bite Flex Conduit Connector, 3, Malleable Iron

SKU: 78621003122
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Flex Conduit Connector
Trade Size: 3 in.
Cable Openings: Single
Installation: Angled-Saddle, 1-Screw
Material: Malleable Iron
Throat: Insulated
Angle: Straight
OD Min: 3.31 in.
OD Max: 3.56 in.
Description
Conduit Connectors: Type - Flex Conduit Connector; Trade Size - 3; Cable Openings - Single; Installation - Angled-Saddle, 1-Screw; Material - Malleable Iron; Throat - Insulated; Angle - Straight; Trade Size - in - 3; OD Min - in - 3.31; OD Max - in - 3.56; Manufacturer Series - Tite-Bite