Menu Search

THOMAS & BETTS #3123

Tite-Bite Flex Conduit Connector, 3-1/2, Malleable Iron

SKU: 78621003123
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Flex Conduit Connector
Trade Size: 3-1/2 in.
Cable Openings: Single
Installation: Angled-Saddle, 1-Screw
Material: Malleable Iron
Throat: Insulated
Angle: Straight
OD Min: 3.62 in.
OD Max: 4.06 in.
Description
Conduit Connectors: Type - Flex Conduit Connector; Trade Size - 3-1/2; Cable Openings - Single; Installation - Angled-Saddle, 1-Screw; Material - Malleable Iron; Throat - Insulated; Angle - Straight; Trade Size - in - 3-1/2; OD Min - in - 3.62; OD Max - in - 4.06; Manufacturer Series - Tite-Bite