Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Flex Conduit Connector, 2, Malleable Iron

SKU: 78621000312
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Flex Conduit Connector
Trade Size: 2 in.
Cable Openings: Single
Installation: Angled-Saddle, 1-Screw
Material: Malleable Iron
Throat: Non-Insulated
Angle: Straight
OD Min: 2.31 in.
OD Max: 2.5 in.
Manufacturer Series: Tite-Bite
Conduit Connectors: Type - Flex Conduit Connector; Trade Size - 2; Cable Openings - Single; Installation - Angled-Saddle, 1-Screw; Material - Malleable Iron; Throat - Non-Insulated; Angle - Straight; Trade Size - in - 2; OD Min - in - 2.31; OD Max - in - 2.50; Manufacturer Series - Tite-Bite