Menu Search

THOMAS & BETTS #327-TB

Tite-Bite Flex Conduit Connector, 1-1/4, Malleable Iron

SKU: 78621000327
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Flex Conduit Connector
Trade Size: 1-1/4 in.
Cable Openings: Single
Installation: Angled-Saddle, 1-Screw
Material: Malleable Iron
Throat: Non-Insulated
Angle: 90 Degree
OD Min: 1.56 in.
OD Max: 1.75 in.
Description
Conduit Connectors: Type - Flex Conduit Connector; Trade Size - 1-1/4; Cable Openings - Single; Installation - Angled-Saddle, 1-Screw; Material - Malleable Iron; Throat - Non-Insulated; Angle - 90-Degree; Trade Size - in - 1-1/4; OD Min - in - 1.56; OD Max - in - 1.75; Manufacturer Series - Tite-Bite