Menu Search

THOMAS & BETTS #5623

EMT-Thinwall Connector, 2 in, Steel

SKU: 78621005623
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: EMT-Thinwall Connector
Trade Size: 2 in.
Installation: Compression
Material: Steel
Throat: Insulated
Application: Rain-tight
Description
Conduit Connectors: Type - EMT-Thinwall Connector; Trade Size - 2 in; Installation - Compression; Material - Steel; Throat - Insulated; Trade Size - in - 2"; Application - Rain-tight