Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
THOMAS & BETTS #8223

Connector, Rigid Conduit/IMC; Steel; Compression; 3/4 in.

SKU # 78621008223
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit and IMC Connector
Trade Size: 3/4 in.
Installation: Compression
Material: Steel
Throat: Insulated
Application: Concrete-Tight