Menu Search
Conduit Connectors Connector, MC/Flex; 90 Degree; 3/8 in.

THOMAS & BETTS #3130-C

Tite-Bite Connector, MC/Flex; 90 Degree; 3/8 in.

SKU #78621036082
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: MC and Flex Connector
Trade Size: 3/8 in.
Throat: Insulated
Angle: 90 Degree
OD Min: 0.44 in.
OD Max: 0.56 in.

Additional Info: Knockout Size: 1/2 in., Length: 1-19/32 in.