Menu Search
THOMAS & BETTS #XC-244

Connector, Flex Conduit; Screw-In; Die Cast Zinc; 1-1/4 in.

SKU # 78599144698
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 1-1/4 in.
Type: Flex Conduit Connector
Cable Openings: Single
Installation: Screw-In
Material: Die Cast Zinc
Throat: Non-Insulated
Angle: Straight