Menu Search
Conduit Connectors Connector, AC/Flex Conduit; Malleable Iron; 90 Degree
THOMAS & BETTS #3118-60

Connector, AC/Flex Conduit; Malleable Iron; 90 Degree

SKU # 78621094794
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: AC and Flex Conduit Connector
Trade Size: 1-1/41/1/2004
Cable Openings: Single
Installation: Angled-Saddle, 1-Screw
Material: Malleable Iron
Angle: 90 Degree