Menu Search
Conduit Connectors Connector, AC/Flex Conduit; Malleable Iron; 90 Degree; 1 in.
THOMAS & BETTS #326-TB

Connector, AC/Flex Conduit; Malleable Iron; 90 Degree; 1 in.

SKU # 78621000326
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: AC and Flex Conduit Connector
Trade Size: 1 in.
Cable Openings: Single
Installation: Angled-Saddle, 1-Screw
Material: Malleable Iron
Throat: Non-Insulated
Angle: 90 Degree
OD Min: 1.25 in.
OD Max: 1.47 in.