Menu Search
Conduit Connectors AC and Flex Conduit Connector, 3/8 (1/2KO), Thermoplastic

THOMAS & BETTS #100-TB

AC and Flex Conduit Connector, 3/8 (1/2KO), Thermoplastic

SKU #78621000100
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: AC and Flex Conduit Connector
Trade Size: 3/8 in. (1/2KO)
Cable Openings: Single
Installation: Snap-In-KO, Snap-In-Cable
Material: Thermoplastic
Throat: Non-Insulated
Angle: Straight

Conduit Connectors: Type - AC and Flex Conduit Connector; Trade Size - 3/8 (1/2KO); Cable Openings - Single; Installation - Snap-In-KO, Snap-In-Cable; Material - Thermoplastic; Throat - Non-Insulated; Angle - Straight; Trade Size - in - 3/8 (1/2KO); Additional Information - Construction: Plastic with steel insert. Package Qty: 50

Additional Info: Construction: Plastic with steel insert. Package Qty: 50