AC and Flex Conduit Connector, 1, Malleable Iron

SKU: 78621003117
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: AC and Flex Conduit Connector
Trade Size: 1 in.
Cable Openings: Single
Installation: Angled-Saddle, 1-Screw
Material: Malleable Iron
Throat: Insulated
Angle: Straight
OD Min: 1.25 in.
OD Max: 1.47 in.
Manufacturer Series: Tite-Bite
Conduit Connectors: Type - AC and Flex Conduit Connector; Trade Size - 1; Cable Openings - Single; Installation - Angled-Saddle, 1-Screw; Material - Malleable Iron; Throat - Insulated; Angle - Straight; Trade Size - in - 1; OD Min - in - 1.25; OD Max - in - 1.47; Manufacturer Series - Tite-Bite