AC and Flex Conduit Connector, 1/2, Steel

SKU: 78621003312
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: AC and Flex Conduit Connector
Trade Size: 1/2 in.
Cable Openings: Single
Installation: Clamp, 2-Screw
Material: Steel
Throat: Non-Insulated
Angle: Straight
Conduit Connectors: Type - AC and Flex Conduit Connector; Trade Size - 1/2; Cable Openings - Single; Installation - Clamp, 2-Screw; Material - Steel; Throat - Non-Insulated; Angle - Straight; Trade Size - in - 1/2