THOMAS & BETTS #302-TB

Tite-Bite AC and Flex Conduit Connector, 1/2, Steel

SKU: 78621000302
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: AC and Flex Conduit Connector
Trade Size: 1/2 in.
Cable Openings: Single
Installation: Angled-Saddle, 1-Screw
Material: Steel
Throat: Non-Insulated
Angle: Straight
OD Min: 0.75 in.
OD Max: 0.94 in.
Description
Conduit Connectors: Type - AC and Flex Conduit Connector; Trade Size - 1/2; Cable Openings - Single; Installation - Angled-Saddle, 1-Screw; Material - Steel; Throat - Non-Insulated; Angle - Straight; Trade Size - in - 1/2; OD Min - in - 0.75; OD Max - in - 0.94; Manufacturer Series - Tite-Bite