THOMAS & BETTS #272

AC and Flex Conduit Connector, 1/2, Steel

SKU: 78621000272
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: AC and Flex Conduit Connector
Trade Size: 1/2 in.
Cable Openings: Single
Installation: Clamp, 2-Screw
Material: Steel
Throat: Non-Insulated
Angle: 90 deg
OD Min: 0.67 in.
OD Max: 0.81 in.
Description
Conduit Connectors: Type - AC and Flex Conduit Connector; Trade Size - 1/2; Cable Openings - Single; Installation - Clamp, 2-Screw; Material - Steel; Throat - Non-Insulated; Angle - 90-Degree; Trade Size - in - 1/2; OD Min - in - 0.67; OD Max - in - 0.81; Additional Information - UL listed Armored Cable
Additional Info: UL listed Armored Cable