THOMAS & BETTS #275

AC and Flex Conduit Connector, 1-1/2, Malleable Iron

SKU: 78621000275
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: AC and Flex Conduit Connector
Trade Size: 1-1/2 in.
Cable Openings: Single
Installation: Clamp, Hinged
Material: Malleable Iron
Throat: Non-Insulated
Angle: 90 deg
OD Min: 1.63 in.
OD Max: 1.88 in.
Description
Conduit Connectors: Type - AC and Flex Conduit Connector; Trade Size - 1-1/2; Cable Openings - Single; Installation - Clamp, Hinged; Material - Malleable Iron; Throat - Non-Insulated; Angle - 90-Degree; Trade Size - in - 1-1/2; OD Min - in - 1.63; OD Max - in - 1.88