EMT-Thinwall Connector, 3-1/2 in, Steel

SKU: 78599102510
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: EMT-Thinwall Connector
Trade Size: 3-1/2 in.
Installation: Compression
Material: Steel
Throat: Non-insulated
Application: Concrete-Tight
Conduit Connectors: Type - EMT-Thinwall Connector; Trade Size - 3-1/2 in; Installation - Compression; Material - Steel; Throat - Non-insulated; Trade Size - in - 3-1/2"; Application - Concrete-tight