EMT-Thinwall Connector, 1/2 in, Steel

SKU: 78599103438
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: EMT-Thinwall Connector
Trade Size: 1/2 in.
Installation: Compression
Material: Steel
Throat: Insulated
Application: Rain-tight
Conduit Connectors: Type - EMT-Thinwall Connector; Trade Size - 1/2 in; Installation - Compression; Material - Steel; Throat - Insulated; Trade Size - in - 1/2"; Application - Rain-tight; Additional Information - Gold Colored Gland Nut
Additional Info: Gold Colored Gland Nut