Menu Search
Conduit Connectors EMT-Thinwall Connector, 1-1/4 in, Die-Cast Zinc

STEEL CITY #TC-814-SC

EMT-Thinwall Connector, 1-1/4 in, Die-Cast Zinc

SKU #78599143996
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: EMT-Thinwall Connector
Trade Size: 1-1/4 in.
Installation: Compression
Material: Die Cast Zinc
Throat: Insulated
Application: Rain-tight

Conduit Connectors: Type - EMT-Thinwall Connector; Trade Size - 1-1/4 in; Installation - Compression; Material - Die-Cast Zinc; Throat - Insulated; Trade Size - in - 1-1/4"; Application - Rain-tight