Menu Search
Conduit Connectors Connector, Rigid Conduit/IMC; Steel; 3/4 in.
STEEL CITY #HC-402

Connector, Rigid Conduit/IMC; Steel; 3/4 in.

SKU # 78599141402
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Rigid Conduit and IMC Connector
Trade Size: 3/4 in.
Installation: Compression
Material: Steel
Throat: Non-insulated
Application: Concrete-Tight