Menu Search
STEEL CITY #XC-242

Connector, Flex Conduit; Screw-In; Die Cast Zinc; 3/4 in.

SKU # 78599144694
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flex Conduit Connector
Trade Size: 3/4 in.
Cable Openings: Single
Installation: Screw-In
Material: Die Cast Zinc
Throat: Non-Insulated
Angle: Straight