Menu Search
STEEL CITY #TC-2210-SC

Connector, EMT-Thinwall; Set-Screw; Die Cast Zinc; 4 in.

SKU # 78599143776
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 4 in.
Type: EMT-Thinwall Connector
Installation: Set-Screw
Material: Die Cast Zinc
Throat: Non-insulated
Application: Concrete-Tight