Menu Search
STEEL CITY #TC-812-SC

Connector, EMT-Thinwall; Compression; Die Cast Zinc; 3/4 in.

SKU # 78599143992
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 3/4 in.
Application: Rain-tight
Type: EMT-Thinwall Connector
Installation: Compression
Material: Die Cast Zinc
Throat: Insulated