Menu Search
Conduit Connectors Connector, EMT-Thinwall; Compression; Die Cast Zinc; 1 in.

STEEL CITY #TC-813-SC

Connector, EMT-Thinwall; Compression; Die Cast Zinc; 1 in.

SKU #78599143994
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: EMT-Thinwall Connector
Trade Size: 1 in.
Installation: Compression
Material: Die Cast Zinc
Throat: Insulated
Application: Rain-tight