Menu Search
STEEL CITY #TC712AN-RT

Connector, EMT Conduit; Zinc Plated Steel; Straight; 3/4 in.

SKU # 78599108764
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: EMT Conduit Connector
Trade Size: 3/4 in.
Installation: Screw-In
Material: Zinc Plated Steel
Throat: Insulated
Angle: Straight
Application: Rain-tight

T&B TC712AN-RT 3/4 EMT RAINTIGHT CO