Menu Search

STEEL CITY #XC-498

AC and Flex Conduit Connector, 3, Malleable Iron

SKU: 78599144846
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: AC and Flex Conduit Connector
Trade Size: 3 in.
Cable Openings: Single
Installation: Clamp, Squeeze
Material: Malleable Iron
Throat: Non-Insulated
Angle: 90 deg
Description
Conduit Connectors: Type - AC and Flex Conduit Connector; Trade Size - 3; Cable Openings - Single; Installation - Clamp, Squeeze; Material - Malleable Iron; Throat - Non-Insulated; Angle - 90-Degree; Trade Size - in - 3