STEEL CITY #XC-730

AC and Flex Conduit Connector, 3/8 (1/2KO), Steel

SKU: 78599106770
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: AC and Flex Conduit Connector
Trade Size: 3/8 in. (1/2KO)
Cable Openings: Single
Installation: Snap-In-KO, 1-Screw
Material: Steel
Throat: Insulated
Angle: Straight
OD Min: 0.45 in.
OD Max: 0.61 in.
Manufacturer Series: Cable Lok
Description
Conduit Connectors: Type - AC and Flex Conduit Connector; Trade Size - 3/8 (1/2KO); Cable Openings - Single; Installation - Snap-In-KO, 1-Screw; Material - Steel; Throat - Insulated; Angle - Straight; Trade Size - in - 3/8 (1/2KO); OD Min - in - 0.45; OD Max - in - 0.61; Manufacturer Series - Cable Lok