Menu Search

STEEL CITY #XC-901

AC and Flex Conduit Connector, 1/2, Malleable Iron

SKU: 78599144848
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: AC and Flex Conduit Connector
Trade Size: 1/2 in.
Cable Openings: Single
Installation: Clamp, Squeeze
Material: Malleable Iron
Throat: Insulated
Angle: Straight
Description
Conduit Connectors: Type - AC and Flex Conduit Connector; Trade Size - 1/2; Cable Openings - Single; Installation - Clamp, Squeeze; Material - Malleable Iron; Throat - Insulated; Angle - Straight; Trade Size - in - 1/2