Menu Search
Conduit Connectors AC and Flex Conduit Connector, 1/2, Die-Cast Zinc

STEEL CITY #XC-870

AC and Flex Conduit Connector, 1/2, Die-Cast Zinc

SKU #78599144731
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: AC and Flex Conduit Connector
Trade Size: 1/2 in.
Cable Openings: Single
Installation: Clamp, 1-Screw
Material: Die Cast Zinc
Throat: Insulated
Angle: Straight
OD Min: 0.74 in.
OD Max: 0.92 in.

Conduit Connectors: Type - AC and Flex Conduit Connector; Trade Size - 1/2; Cable Openings - Single; Installation - Clamp, 1-Screw; Material - Die-Cast Zinc; Throat - Insulated; Angle - Straight; Trade Size - in - 1/2; OD Min - in - 0.74; OD Max - in - 0.92