Menu Search
Search
SOUTHWIRE #R-BC-050WT

SIMPushâ„¢ Connector, Rigid Box; Push-to-Install; Copper-Free Aluminum; 1/2 in.

SKU # 03288671400
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Box Connector
Trade Size: 1/2 in.
Installation: Push-to-Install
Material: Copper-free Aluminum
Angle: Straight
Application: Rigid/IMC

Rigid and IMC Push Install Box Connector with Removal Tool, 1/2 in.

Additional Info: Includes SIMPushâ„¢ removal tool.