Menu Search
Search
SOUTHWIRE #LT-90-050WT

SIMPushâ„¢ Connector, Metallic Liquidtight; Push-to-Install; UV-Resistant PVC; 90 deg; 1/2 in.

SKU # 03288671478
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Metallic Liquidtight Connector
Trade Size: 1/2 in.
Cable Openings: Push-to-Install
Installation: Push-to-Install
Material: UV-Resistant PVC
Angle: 90 Degree
Application: Type B Liquidtight Conduit

Replaces traditional screw and compression couplings-no tools required. Reusable, tested up to 100 removal cycles.

Additional Info: Includes SIMPushâ„¢ removal tool. IP66, NEMA 3S, watertight, concrete tight, rated for direct burial. cULus listed to standard 514B.